Shop WESTGATE
Create Account
X-GEN CUT-OFF WP 24W MAX ADJUSTABLE 12/18/24W 30/40/50K - BLACK, 12W/18W/24W, 30K/40K/50K
- Mfr # WPX-24W-MCTP-BK
- Zoro # G424968402
product price:Â
$
95.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPX-24W-MCTP-BK
- Zoro #
- G424968402
- UPC #
- 840378332071
- Country of Origin
- China
Description
The Westgate WPX-24W-MCTP-BK is a x-gen cut-off wp 24w max adjustable 12/18/24w 30/40/50k - black. It delivers 135LM/W of 30K/40K/50K light at 12W/18W/24W. Operates on 100-277V input power. Constructed of aluminium+ pc in a black finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 110 Degrees, operating temperature -13 Degrees FApprox. 113 Degrees F, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U0-G1. Light source: Cree 2835. Lens: Polycarbonate Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.