This item is Discontinued.

This item is Discontinued.
XTSL-CL-GWNEMA 4X RATED LED EXIT SIGN, DOUBLE FACE, RED WHITE (Discontinued)
Mfr #
XTSL-CL-GW
Zoro #
G102632014
UPC # 845060054668
Country of Origin Unknown
Category Exit Signs with Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XTSL-CL-GW
- Zoro #
- G102632014
- UPC #
- 845060054668
- Country of Origin
- Unknown
- Voltage
- 120-277VAC
- Material
- Injection-Molded Thermoplastic ABS Housing
- Color
- White
Description
1.2 watts per head Dual 120/277 voltage operation Charge rate/power “ON†LED indicator light and push-to-test switch for mandated code compliance testing. 3.6V maintenance-free sealed Ni-MH rechargeable battery for long life Fully automatic solid-state, two rate charger initiates battery charging to recharge a discharged battery in 24 hours. 90-minute rated with push style test switch and red indicator light Universal exit: single or double face — wall (back) or ceiling mount Mounting accessories included UL-listed 3-year warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.