Shop WESTINGHOUSE
Create Account
03977 250 Watt R40 Infrared Heat Lamp Floodlight Bulb
- Mfr # 3500469
- Zoro # G703923702
product price:Â
$
35.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3500469
- Zoro #
- G703923702
- UPC #
- 30721039775
- Country of Origin
- China
Description
Features
- Product Type: Incandescent Light Bulb
- Watts: 250 watts
- Bulb Type: Heat Lamp
- Bulb Shape Type: R40
- Base Type: Medium Base E26
- Number in Package: 2 pk
- Voltage: 120 volts
- Three Way Bulb: No
- Light Color: Clear
- Dimmable: No
- California Title 20 Compliant: No
- Average Rated Life: 5000 hr.
- Commercial or Residential: Commercial and Residential
- Indoor and Outdoor: Indoor and Outdoor
- R40. Infrared. Incandescent. Flood beam. Ideal for heating bathrooms and animal habitats. Brass base minimizes lamp base corrosion in the socket. Soft glass. Pack of 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.