Shop WESTINGHOUSE
Create Account
04001 3.5 x 2 in. 40W 120V Clear Appliance Light Bulb;
Mfr # 786915
Zoro # G604045398
product price:Â $33.25
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 786915
- Zoro #
- G604045398
- UPC #
- -
- Country of Origin
- China
Description
Features
- 40w, 120v
- Clear finish
- Appliance light bulb
- 40a15/cd
- Standard base
- 350 lumens
- 1,000 average rated hours
- Dimension - 5.07 x 3.5 x 2 in.
- Item weight - 0.06 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.