This item is Discontinued.

This item is Discontinued.
Fairview 52" 5-Blade Bronze Indoor Ceiling Fan w/Dimmable LED Light (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7235100
- Zoro #
- G300433734
- UPC #
- 24034723513
- Country of Origin
- China
Dimensions
- Width
- 52 in
- Depth
- 52 in
- Fan Dia.
- 52 in
- Height
- 10.04 in
- Length
- 25.59 in
- Assembled or Overall Height
- 18.88 in
Details
- Number of Blades
- 5
- Number of Speeds
- 3
- Includes
- (2) Medium (E26) Base, 9.8 Watt Omni A19 LED Lamps
- Reversible
- Reversible
- Blade Material
- MDF
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
- Indoor
- Blade Finish
- Dark Cherry
- Blade Pitch
- 11°
- High CFM
- 3875.19 cfm
- Mount Type
- Combo
- Control (Pull Chain, Wall Control, Remote Control, WIFI)
- Remote Control
Description
This Westinghouse Fairview 52 inch ceiling fan adds comfort, and a classic focal point to larger rooms. The frosted glass bowl central to the design illuminates beautifully with included LED light bulbs, providing energy and cost saving benefits, and long-lasting performance. This remote control ceiling fan offers convenient operation. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72351.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.