This item is Discontinued.

This item is Discontinued.
Fixture Wall UnMount 60W Burnell ORB Clear Seeded Curved Glassass (Discontinued)
Mfr #
6352300
Zoro #
G408585014
UPC # 024034635236
Country of Origin China
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6352300
- Zoro #
- G408585014
- UPC #
- 024034635236
- Country of Origin
- China
Dimensions
- Width
- 7.09"
- Height
- 7.09"
- Length
- 9.45"
Details
- Voltage
- 120V
- Finish
- Oil Rubbed Bronze
- Description/Special Features
- Housing Material
- Metal & Glass
- Fixture Housing Color
- Oil Rubbed Bronze
Description
The Westinghouse Burnell One-Light Indoor Wall Fixture adds a warm touch and glowing translucence to any room. The oil rubbed bronze back plate frames the visible bulb fronted by beautiful curved seeded glass, creating beautiful ambiance. Can be installed in an up or down direction in a bathroom or powder room, bedroom or dining room. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63523.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.