Shop WESTINGHOUSE
Create Account
Makira 1 in. H X 6 in. W X 6 in. L Frost White Ceiling Fixture
- Mfr # 6133700
- Zoro # G521731183
product price:Â
$
17.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6133700
- Zoro #
- G521731183
- UPC #
- 024034613371
- Country of Origin
- Cambodia
Description
This sleek and energy-efficient Westinghouse Makira 6-inch dimmable LED surface mount fixture combines convenience and style. The white finish blends with any interior design and color scheme effortlessly. With a brightness equivalent to a 60-watt incandescent bulb this surface mount consumes only 11 watts of energy. Plus it offers a range of 5 color temperatures (2700K 3000K 3500K 4000K or 5000K) to select from during installation. Whether it's for showers bathrooms or outdoor applications this fixture is approved for wet locations making it perfect for both indoor and outdoor use. Product reference number 61337.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.