Saf-T-Brace Ceiling Fixture Kit
- Mfr # 1100
- Zoro # G903435555
Specifications
Details
- MFR #
- 1100
- Zoro #
- G903435555
- UPC #
- 92368011002
- Country of Origin
- China
- Item
- Ceiling Fixture Kit
Description
Quickly and safely install any ceiling fan or lighting fixture in three easy steps--without having to access attic space--with the patented Saf-T-Brace. Ideal for installation during new construction or remodeling, this mounting brace can be put into finished ceilings through a 4-inch hole. This brace works with ceiling fans up to 70 pounds. The brace's three teeth easily twist and lock into the ceiling joists, its threaded multiple lead adjusts quickly, and its square tube allows for easy turning. For added ease, the electrical box can be positioned anywhere on the brace to fit your project needs. The brace works with existing ceiling joists between 16 and 24 inches wide. It is UL/CUL listed to support light fixtures up to 150 pounds on 16-inch centers and 50 pounds on 24-inch centers. It supports fans up to 70 pounds. It also includes a Saf-T-Cap to protect bolts and wires during drywall installation and painting. The Saf-T-Brace comes with everything you need for installation, including easy-to-follow instructions.
- • Saf-T-Brace allows safe, simple installation of fans and fixtures
- • Supports fixtures up to 150 lbs. on 16-in. centers, fixtures up to 50 lbs. on 24-in. centers, and fans up to 70 lbs.
- • Includes 6 knockouts for Romex or conduit, 1 Romex connector
- •
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.