This item is Discontinued.

This item is Discontinued.
Westinghouse Lighting 6372900 Pendant Light - Matte Brushed Gun Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6372900
- Zoro #
- G803928492
- UPC #
- 24034637292
- Country of Origin
- China
Description
This industrial-inspired pendant recalls retro style and time-worn appeal, ideal for farmhouse kitchens and industrial lofts alike. A matte brushed gun metal finish and classic form give it on-trend, modern impact. The silver interior provides contrast for alluring ambiance.
Hang one or more above a kitchen island or dining room table for decorative down lighting. Can be installed on sloped ceilings and adjusted to meet height requirements.
Features- Minimalist metal dome design captures a retro utilitarian aesthetic
- Matte brushed gun metal finish is both industrial and contemporary, complements decorative hardware finishes
- Silver finish inside creates a soft glow
- Adjustable length for perfect positioning
- Hang one or a more above a kitchen island or dining table
- Hang in your entryway to set a minimalist tone
- Finish: Gun Metal Finish
- Assembled Width: 22.05"
- Assembled Depth: 22.05"
- Assembled Height: 63.78"
- Assembled Diameter: 22.05"
- Back Plate Height: 0.79"
- Back Plate Width: 5.51"
- Back Plate Diameter: 5.51"
- Cord Length: 50
- UL: Yes
- CUL: Yes
- Bulb Base: E26
- Bulb Watts: 60W
- Weight: 8.56 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.