Shop WESTLAKE PIPE & FITTINGS

Lasco PV412005 0.5 in. Mpt x Fpt 90 deg Elbow Street

  • Mfr # PV412005
  • Zoro # G204113930

product price: 
$
30.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PV412005
Zoro #
G204113930
UPC #
25528723880
Country of Origin
United States

Description

Features
  • ASTM D-1784 - Rigid Poly (Vinyl Chloride) (PVC) Compounds and Chlorinated Poly Vinyl Chloride (CPVC) Compounds
  • ASTM D-2466 - Socket Type Poly (Vinyl Chloride) (PVC) Plastic Pipe Fittings, Schedule 40
  • ASTM F-1970 - Standard Specification for Special Engineered Fittings, Appurtenances or Valves for use in Poly (Vinyl Chloride)(PVC) or Chlorinated Poly (Vinyl Chloride)(CPVC) systems
  • Material - Lasco Schedule 40 Fittings are produced from PVC Type 1, Cell Classification 12454-B -O-rings are produced from a Buna- N (Nitrile) material
  • Listings - NSF/ANSI Standard 61, Drinking Water System Components Weighted average lead content
  • Not to be used in the Hot or Cold water distribution system in a dwelling Maximum Service Temperature 140°F
  • Do not use Lasco fittings for compressed air or gases
  • Do not test PVC piping systems with compressed air or gases
  • Do not use fittings with liquids not recommended by Lasco
Specifications
  • Size: 0.5 in.
  • Angle: 90 deg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.