Shop WESTLAND
Create Account
PI22 Drain-A-Way Washer Drain Pan
- Mfr # W6D-PI22
- Zoro # G404166200
product price:Â
$
114.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W6D-PI22
- Zoro #
- G404166200
- UPC #
- 854812000617
- Country of Origin
- China
Description
Placing a drain pan under any water-using appliance is always a good idea. Our durable and waterproof drain-a-wayTM pans are created especially for splendide appliances and utilize rotational molding to provide a seamless construction, uniform wall thickness and dense corners that absorb shocks and stresses where they occur most. Pans come in sizes listed below or can be manufactured for your application at a minimal charge.
Features- Pans are durable and waterproof
- Uniform wall thickness and dense corners absorbs shocks and stresses where they occur most
- Includes screws and butyl tape
- Size - 22-1/4 inches deep
- Weight - 5.0
- Length - 24 inch
- Width - 22-1/4 inch
- Height - 1-1/2 inch
- Color - White
- Material - Plastic
- With drain line fitting - Yes
- With butyl tape - Yes
- With mounting hardware - Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.