Shop WESTMINSTER PET
Create Account
Products 223866 18 in. Pet Expert Chain Collar; Medium
- Mfr # 223866
- Zoro # G103784682
product price:
$
24.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 223866
- Zoro #
- G103784682
- UPC #
- 52088081822
- Country of Origin
- China
Description
All pet accessories are well-known for its trend-setting style, innovative, creative design, impeccable quality and remarkable fit. All pets will love our innovative and unique products that have made it so popular worldwide. They have high quality material and trend setting style that differentiates form others. This will provide a best fit and make all pets even more comfortable for use.
Features- Pet expert chain collar, medium
- Size: 18 in.
- Weight: 0.13 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.