Shop WESTPOINTE
Create Account
MWDUK-18ERN1-MCJ7 18K Cool & Heat Window Air Conditioner
- Mfr # 190941
- Zoro # G504162195
product price:Â
$
1,751.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190941
- Zoro #
- G504162195
- UPC #
- -
- Country of Origin
- China
Description
Features
- Cool & heat window air conditioner
- 18000/16000 btu/hour
- 230v, 60 hz
- 9.1a cooling
- 22.0a heating
- 11.00 eer
- Approximate coverage - 1,000 sq. Ft.
- Full function temperature sensing
- 1 touch remote control
- Digital panel with led display
- 3 speed fan control
- Installation kit
- Single phase
- Fits window 26.5 in. Minimum to 40.5 in. Maximum with window side panels attached to side of the cabinet
- The heat function activated & during extended periods of cool weather a cover may be placed on the back side of the window cabinet
- Provide additional insulation from cool air re-entering the room thru the back of the window cabinet
- Uses eco friendly r410a refrigerant
- Capacity weight - 126.77 lbs.
- Dimension - 29.92 x 25.98 x 19.68 in.
- Item weight - 143.3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.