Westward
1/2" Drive Socket Adapter, 1 pcs
- Zoro #: G2766631
- Mfr #: 53YV63
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.09
Westward #53YV63 Specifications
- Zoro #: G2766631
- Mfr #: 53YV63
- Drive Size: 1/2"
- SAE or Metric: SAE
- Finish: Chrome
- Number of Pieces: 1
- Output Drive Type: Male Square
- Drive Type: Hand
- Item: Socket Adapter
- Output Drive Size: 1/2"
- Standards: ASME B107.110-2012
- Features: Universal
- Impact Rated: No
- Locking: No
- Overall Length: 2 7/8 in
- Measurement Type: SAE
- Number of Points: 4
- Material: Alloy Steel
- Non-Sparking: No
- Output Drive Shape: Square
- Input Drive Gender: Female
- Insulated: No
- Input Drive Size: 1/2 in
- Corrosion Resistant: Yes
- Output Drive Gender: Male
- Input Drive Shape: Square
- Country of Origin (subject to change): China
Description
If you are looking for a socket adapter, the Westward 53YV63 1/2" Drive Socket Adapter is just what you need. This 1 pc socket adapter is designed to be universal, making it compatible with most sockets. It has a square drive that allows you to access hard-to-reach areas easily. The chrome finish of this alloy steel tool ensures that it will last and provide years of reliable service. If you want a reliable tool at an affordable price, the Westward 53YV63 1/2" Drive Socket Adapter is just what you need.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #53YV63
Explore more
- Westward 1" Drive Socket Adapter, 1 pcs 45J261
- Westward 3/4" Drive Socket Adapter, SAE, 1 pcs 45J216
- Westward 1/4" Drive Socket Adapter, 1 pcs 54PR16
- Westward 3/8" Female x 1/4" Male Drive Socket Adapter, 1 pcs 54PR17
- Westward 3/8" Drive Socket Adapter, 1 pcs 53YV64
- Westward 3/4" Drive Socket Adapter, 1 pcs 45J217
- Westward 1/2", 3/4" Drive Socket Adapter, 1 pcs 54PR20
- Westward 1/2" Drive Socket Adapter, 1 pcs 53YV65
- Kd Tools Adapter, 3/4"Dr, 3/4" Female To 1/2" Male 81406
- Wera Bit Adapter 1/4", Square Drive Insert 05078640001
- Westward Socket Adapters