Shop All Sockets
Westward
1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points
Mfr # 53YV24
Zoro # G2766421
original price:
$8.25
12% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 7/16" |
Socket Sizes | 7/16 in |
Socket Depth | Deep |
Socket Size | 7/16 in |
Details
Description
Socket, Socket Size 7/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 7.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Indexable Chamfer Mill, M1200 Mini Series, High Speed Steel, 0.0680 in Depth of Cut (M1200HF100Z02C075HN07L480)
- CAPRI TOOLS 3/8 in Drive 5/16 in 6-Point SAE Shallow Socket (1-2349)
- KIPP Cam Lever Size: 1 D=M06, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406)
- WIHA 5 Piece Metric T-Shape Hex Key Set, 54090 (54090)
- WESTWARD 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YV29)
- WESTWARD 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YV23)
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YV31)
- WESTWARD Slid"g T-Handle Bar, 1 " Dr, 22 " (45J263)
- WESTWARD 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (10E209)
- WESTWARD 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (53YR24)
- WESTWARD 1/4 in Drive, 6mm Spline Metric Socket, 12 Points (33M327)
- Westward Sockets