Shop WESTWARD

WESTWARD Jobsite Box, Blue, 3.3 cu ft, 31" W x 18" D x 13" H

  • Mfr # 499N12

  • Zoro # G4083538


product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Overall Width
30 11/16 in
Color
Blue
Material
Steel
Features
Fully Arc-Welded Seams, Access Holes for Electrical Cables
Depth
16 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
499N12
Zoro #
G4083538
UPC #
714334066198
Country of Origin
Mexico

Dimensions

Overall Width
30 11/16 in
Depth
16 5/8 in
Height
12 3/16 in
Nominal Outside Height
12 in
Nominal Outside Depth
17 in
Nominal Outside Width
31 in
Overall Height
12 1/8 in
Overall Height with Lid Open
27 1/2 in
Overall Depth
17 9/16 in
Maximum Padlock Shackle Diameter
3/8 in

Details

Color
Blue
Material
Steel
Features
Fully Arc-Welded Seams, Access Holes for Electrical Cables
Locking System
Padlock
Total Load Capacity
1,200 lb
Handle Type
Recessed
Number of Drawers
0
Tool Storage Type Included
Jobsite Box
Number of Shelves
0
Number of Doors
0
Item
Jobsite Box
Configuration
No Shelf
Body Gauge
14 ga
Total Storage Capacity
3.3 cu ft
Lid Style
Hinged
Jobsite Storage Type
Jobsite Box
Body Finish
Textured Powder Coated
Includes Casters
Casters Not Included
Includes Gas Springs
Gas Springs Not Included
Forklift Compatibility
Not Compatible with Forklift

Description

The Westward 499N12 is a robust jobsite box designed to provide secure storage for your tools and equipment. Crafted from durable steel, this compact box comes in a matte blue finish, adding a touch of color to your workspace. With dimensions measuring 31 in (W) x 18 in (D) x 13 in (H), it offers a generous storage capacity of 3.3 cubic feet without occupying too much space on the jobsite. The hinged lid opens up to an overall height of 27 1/2 inches, providing easy access to your stored items. This unit does not include any drawers or shelves, making it suitable for storing larger tools and equipment.
Key features of the Westward 499N12 Jobsite Box include:
- Fully arc-welded seams that contribute to its sturdy construction.
- A power supply knock-out hole that can be used for electrical cord pass-through.
- Recessed handle type which doesn't protrude from the box's structure.
- Padlockable locking system with maximum padlock shackle diameter of 3/8 inch for added security.
- No casters included, meaning it remains stationary at your chosen location.
- A total load capacity of up to 1,200 lbs, allowing you to store heavy tools and equipment without worrying about overloading the box.
- Constructed with a body gauge of 14 ga and finished with a matte coating for enhanced durability and aesthetic appeal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.