Shop All Sockets
Westward
1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points
Mfr # 53YR50
Zoro # G2765353
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 1/2" |
Socket Sizes | 1/2 in |
Socket Depth | Deep |
Socket Size | 1/2 in |
Description
Socket, Socket Size 1/2 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Bolt Clearance 8.8 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Slurry Squeegee Tool with Wand, 2" (H0943)
- DRILL AMERICA m5 X.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-5X.5)
- ILC Replacement for Dewalt Dw9099 (DW9099 DEWALT)
- WESTWARD 3/4 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (5MX79)
- WESTWARD 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YR49)
- WESTWARD 1/4 in Drive, 7/32" Triple Square SAE Socket, 12 Points (53YR43)
- WESTWARD 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (53YR42)
- WESTWARD 1 in Drive, 2-7/16" 12 pt SAE Socket, 12 Points (45J232)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YV10)
- WESTWARD 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (53YU13)
- URREA 1/2" drive 6-point short socket 30MM (5430HM)
- Westward Sockets