Shop WESTWARD

WESTWARD Tool Box, Plastic, Steel, Black, 16 in W x 7 in D x 7-1/2 in H

  • Mfr # 44ZJ82

  • Zoro # G2096188


product price: 
$
40.99
/ea

Key Features

Material
Plastic, Steel
Color
Black
Width
16 in
Overall Depth
7 in
Height
7-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44ZJ82
Zoro #
G2096188
UPC #
190735833070
Country of Origin
China

Dimensions

Width
16 in
Overall Depth
7 in
Height
7-1/2 in
Depth
7 in
Nominal Outside Height
7 in
Overall Height
7 1/2 in
Nominal Outside Depth
7 in
Overall Width
16 in
Inside Width
15 1/2 in
Nominal Outside Width
16 in
Inside Depth
6 13/16 in
Inside Height
6 in
Handle Length
5 7/8 in
Handle Width
2 3/16 in

Details

Item
Tool Box
Material
Plastic, Steel
Color
Black
Includes
Inner Tray
Features
Resist Scratches and Corrosion
Handle Type
Fixed Handle
Number of Trays
1
Number of Pieces
1
Weight Capacity
55 lb
Number of Handles
1
Handle Design
Folding Top
Number of Drawers
0
Portable Tool Box Product Grouping
Portable Tool Boxes
Locking System
Padlock
Finish
Powder Coated
Primary Tool Box Material
Steel
Number of Compartments
1
External Material
Steel
Series
WESTWARD
Stackable
Not Stackable
Includes Keys
Keys Not Included
Configuration
Individual Case
Number of Keys Included
0
Includes Drawers
Drawers Not Included
Total Storage Capacity
825 cu in
Includes Casters
Casters Not Included
Body Gauge
20 ga
Total Load Capacity
33 lb
Body Finish
Powder Coated
Number of Boxes
1
Drawer Slide Type
None

Description

The WESTWARD - 44ZJ82 is a Tool Box, an essential storage unit designed to organize, carry, and protect various tools. This toolbox is both portable and stationary, offering flexibility in its use. It's constructed from durable plastic and steel materials that resist scratches and corrosion. The box features a fixed handle for carrying convenience and a padlockable locking system for added security against unauthorized access.
Key Features:
• Material: Made of robust plastic and steel which enhances durability.
• Storage Capacity: Offers ample space with 825 cubic inches capacity to accommodate numerous tools.
• Includes Inner Tray: Comes with an inner tray providing additional organization options.
• Resist Scratches & Corrosion: Built to withstand daily wear-and-tear maintaining its appearance over time.
• Number of Compartments: Contains one compartment for easy tool segregation.
• Configuration: Designed as an individual case ensuring ease of use without complex arrangements or layouts.
• Single Box Purchase: One tool box included per purchase providing sufficient storage solution for your workspace.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.