Shop All Tool Boxes
Westward
WESTWARD Nipple Caddy, Steel, Gray, 20 in W x 10 in D x 5 in H, 8 Compartments
Mfr # 35XR73
Zoro # G9783103
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Includes Tool Tote
- Handle Type Carrying Handle
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 35XR73
- Zoro # G9783103
- UPC # 190735817544
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 20 in |
Depth | 10 in |
Height | 5 in |
Overall Height | 5 1/16 in |
Nominal Overall Depth | 10" |
Nominal Overall Height | 5" |
Overall Width | 20 1/8 in |
Overall Depth | 10-1/16" |
Nominal Overall Width | 20" |
Description
When you need to get a job done quickly and effectively, you'll want the Westward 35XR73 Plumbers Tool Tote on hand. It is a tool box designed for heavy-duty use in harsh conditions. The gray plumbers tool tote has eight compartments for your tools. This steel tote measures 20 1/8 in. wide by 5 1/16 in. high by 10 1/6 in. deep and weighs 6 lbs.. It has an open top closure type, ensuring that it stays easy to access while keeping dirt out of your tools when not in use. These have a lid attached, so they can be used as smaller storage areas if needed. With its 8 compartment design and open top closure, the Westward 35XR73 Plumbers Tool Tote is just what you need for your next plumbing project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spade Bit, 1-1/8 In (DSB1015)
- MAYHEW Brass Drift Punch Set, 5pcs (67003)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14118)
- EAGLE TAPTEK CUTTING TOOLS 3/4 COBALT S&D DRILL 1/2 SHANK (C1090-048-I)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 10-1/2 in W x 7 in D x 6-1/2 in H (35XR80)
- WESTWARD WESTWARD Tool Box, Steel, Red, 16 in W x 7 in D x 7-1/2 in H (36Y011)
- WESTWARD WESTWARD Tool Box, Steel, Red, 10-1/4 in W x 5 in D x 2 in H (35XR65)
- WESTWARD WESTWARD Tool Box, Steel, Red, 11 in W x 6-1/2 in D x 5-1/2 in H (32PK25)
- WESTWARD WESTWARD Tool Box, Steel, Red, 24 in W x 8 in D x 9 in H (10J162)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 12-1/2 in W x 7 in D x 6-1/2 in H, 66 Compartments (35XR79)
- TOTALTURF 23 Inch Plastic Tool box with Tray and Dividers (TO2586540)
- Westward Tool Boxes