WESTWARD Nipple Caddy, Steel, Gray, 12-1/2 in W x 7 in D x 6-1/2 in H, 66 Compartments
- Mfr # 35XR79
- Zoro # G9996621
Key Features
Specifications
Details
- MFR #
- 35XR79
- Zoro #
- G9996621
- UPC #
- 190735817605
- Country of Origin
- United States
- Item
- Nipple Caddy
- Color
- Gray
- Number of Compartments
- 66
- Material
- Steel
- Handle Type
- Carrying Handle
- Number of Outside Pockets
- 0
- Closure Type
- Open Top
- Number of Pockets
- 1
- Typical Bag or Tote Application
- Plumbers
- Primary Tool Bag Color
- Gray
- Number of Pieces
- 1
- Basic Material
- Steel
- Number of Inside Pockets
- 40
- Primary Tool Box Material
- Steel
- Includes
- Tool Tote
- Series
- WESTWARD
Dimensions
- Width
- 12-1/2 in
- Depth
- 7 in
- Height
- 6-1/2 in
- Overall Length
- 7 in
- Overall Width
- 12 1/2 in
- Nominal Overall Width
- 12"
- Nominal Overall Depth
- 7"
- Overall Depth
- 7"
- Nominal Overall Height
- 7"
- Size
- 3/4 in
- Overall Height
- 6 9/16 in
Description
The WESTWARD - 35XR79, also known as a Nipple Caddy, is a specialized toolbox designed to store and organize pipe nipples. Constructed from steel for durability and resistance to elements like rust or weather conditions, this tool box features an impressive total of 66 compartments. These individual sections allow for efficient organization of different sizes and types of pipe nipples. The caddy comes with a carrying handle that facilitates easy transportation around the job site.
Key Features:
• Material: Steel construction ensures durability and resistance against harsh working conditions.
• Number of Compartments: With 66 compartments, it provides ample space for organizing various tools separately.
• Handle Type: Carrying handle allows for convenient transportation.
• Includes Tool Tote: This feature offers additional portable storage option with open top access.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.