WESTWARD Slope-Lid Jobsite Box, Blue, 31 cu ft, 60" W x 30" D x 40" H

  • Mfr # 499N11
  • Zoro # G4083599
product price: 
$
1,217.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 1/8 in
Color
Blue
Material
Steel
Features
Forklift Access, Fully Arc-Welded Seams
Depth
30 1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
499N11
Zoro #
G4083599
UPC #
714334066211
Country of Origin
Mexico

Dimensions

Overall Width
60 1/8 in
Depth
30 1/16 in
Height
39 3/8 in
Nominal Outside Width
60 in
Nominal Outside Depth
30 in
Nominal Outside Height
40 in
Overall Height
39 3/8 in
Overall Height with Lid Open
64 5/16 in
Overall Depth
30 1/16 in
Maximum Padlock Shackle Diameter
3/8 in
Fits Chest Size
Forklift Access, Fully Arc-Welded Seams

Details

Color
Blue
Material
Steel
Features
Forklift Access, Fully Arc-Welded Seams
Locking System
Recessed Padlock
Total Load Capacity
4,000 lb
Handle Type
Recessed
Item
Slope-Lid Jobsite Box
Configuration
(1) Center Shelf
Number of Doors
0
Number of Shelves
1
Tool Storage Type Included
Jobsite Box
Number of Drawers
0
Jobsite Storage Type
Slope-Lid Jobsite Box
Total Storage Capacity
30.4 cu ft
Lid Style
Hinged
Body Finish
Textured Powder Coated
Includes Casters
Casters Not Included
Body Gauge
14 ga
Includes Gas Springs
Gas Springs Not Included
Forklift Compatibility
Compatible with Forklift
Shell Material
Steel
Wire Color
Blue

Description

The Westward 499N11 Slope-Lid Jobsite Box is a perfect solution for all your storage needs. Whether you are a hobbyist or professional, it will help ensure that your tools stay organized. This jobsite box has a total of 31 cu ft of storage space. The blue steel box has an overall width of 60 in., height of 39 3/8 in., depth of 30 1/16 in. and width of 60 1/8 in.. It features fully arc-welded seams for superior strength and durability. This model also comes with a 500 lb capacity, allowing you to store all your heavy equipment inside. When it comes to getting the most out of your workspace, you will definitely want to equip yourself with the Westward 499N11 Slope Lid Jobsite Box.

Ratings & reviews