Shop WESTWARD

WESTWARD Piano-Style Jobsite Box, Blue, 49.8 cu ft, 61" W x 35" D x 50" H

  • Mfr # 499N10

  • Zoro # G4083863


product price: 
$
1,597.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 1/2 in
Color
Blue
Material
Steel
Features
Forklift Access, Fully Arc-Welded Seams
Depth
34 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
499N10
Zoro #
G4083863
UPC #
714334066228
Country of Origin
Mexico

Dimensions

Overall Width
60 1/2 in
Depth
34 3/4 in
Height
49 3/8 in
Nominal Outside Width
61 in
Nominal Outside Height
49 in
Nominal Outside Depth
35 in
Overall Height
49 7/16 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Depth
34 in
Overall Height with Lid Open
78 5/16 in

Details

Color
Blue
Material
Steel
Features
Forklift Access, Fully Arc-Welded Seams
Locking System
Recessed Padlock
Total Load Capacity
5,000 lb
Number of Shelves
6
Handle Type
Recessed
Tool Storage Type Included
Jobsite Box
Number of Drawers
0
Number of Doors
0
Item
Piano-Style Jobsite Box
Configuration
(6) Center Shelves
Includes Casters
Casters Not Included
Body Gauge
14 ga
Total Storage Capacity
49.8 cu ft
Jobsite Storage Type
Piano-Style Jobsite Box
Lid Style
Piano
Body Finish
Textured Powder Coated
Includes Gas Springs
Gas Springs Included
Forklift Compatibility
Compatible with Forklift

Description

The Westward 499N10 Jobsite Piano Box is the perfect solution for keeping your tools organized. You will be able to carry your tools around with ease. With a 500 lb capacity, this jobsite box can hold all of your heavy tools. It has forklift access so you can move it around without much effort. Its fully arc-welded seams mean that this box is not going to let you down when you need it most. The gas spring guards allow the lid to open easily and safely every time. The Westward Jobsite Piano Box is an excellent choice for any project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.