Shop WESTWARD

WESTWARD Jobsite Box Cabinet, Blue, 48.3 cu ft, 60" W x 28" D x 61" H

  • Mfr # 499N09

  • Zoro # G4083477


product price: 
$
1,819.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 1/16 in
Color
Blue
Material
Steel
Features
Forklift Access, Fully Arc-Welded Seams, Hand or Foot Operated Latch Release, Access Holes for Electrical Cables
Depth
27 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
499N09
Zoro #
G4083477
UPC #
714334066273
Country of Origin
Mexico

Dimensions

Overall Width
60 1/16 in
Depth
27 1/4 in
Height
60 3/4 in
Nominal Outside Width
60 in
Nominal Outside Height
61 in
Nominal Outside Depth
27 in
Overall Height
60 3/4 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Depth
27 1/8 in
Overall Height with Lid Open
60 3/4 in

Details

Color
Blue
Material
Steel
Features
Forklift Access, Fully Arc-Welded Seams, Hand or Foot Operated Latch Release, Access Holes for Electrical Cables
Locking System
Recessed Padlock
Total Load Capacity
5,000 lb
Tool Storage Type Included
Jobsite Box
Number of Doors
2
Configuration
(9) Center Shelves
Handle Type
Recessed
Number of Shelves
3
Item
Jobsite Box
Number of Drawers
0
Jobsite Storage Type
Jobsite Box
Body Gauge
14 ga
Body Finish
Textured Powder Coated
Total Storage Capacity
48.3 cu ft
Includes Casters
Casters Not Included
Forklift Compatibility
Compatible with Forklift
Includes Gas Springs
Gas Springs Not Included

Description

The Westward 499N09 Jobsite Storage Cabinet is the perfect solution for all your storage needs. You will be able to carry around all your tools and equipment in one place. The cabinet has a fully arc-welded design, making it extremely durable. It also has a hand or foot operated latch release and power supply knock out hole, so you can easily access its contents. The high gauge steel construction ensures that this box is sturdy enough to withstand tough conditions. Its 47.5 cu ft storage capacity means there is ample space in this box for all your tools and equipment. This Westward Jobsite Storage Cabinet will give you peace of mind knowing that everything you need is within reach when you need it most.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.