Westward
3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 1 3/4 in L
Mfr # 54TL76
Zoro # G3373717
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 1 1/2 in L 54TM06
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 5 11/32 in L 54TM91
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 2 1/4 in L 54TM99
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/16 in Tip, 4 3/4 in L 54TM55
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 4 3/4 in L 54TM52
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 1/2 in L 54TL89
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T10 Tip, 3 1/2 in L 20WZ95
- WESTWARD 3/8 in Drive Slotted Socket Bit Metric 6 mm Tip, 1 3/4 in L 54TN74
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T27 Tip, 1 1/2 in L 54TN12
- TEKTON 1/2 Inch Drive x E16 External Star Socket SHD22416
- EMPI AXLES/BOOTS 12Pt Hex Cv Removal, 00-5796-0 00-5796-0
- Westward Bit Sockets