Shop All Hand Reamers
Westward
Adj Hand Reamer, 1 11/32-1 1/2, 12, HSS
Mfr # 4LGT8
Zoro # G2798905
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Type - Machining Straight
- Size Range 1 11/32 in to 1 1/2 in
- Finish black oxide
- Measurement System Fractional Inch
Product Information
- Brand Westward
- MFR # 4LGT8
- Zoro # G2798905
- UPC # 190735851036
- Country of Origin India
- Category Hand Reamers
Dimensions
Overall Length | 12 in |
Size Range | 1 11/32 in to 1 1/2 in |
Max. Reamer Size | 1 1/2 in |
Min. Reamer Size | 1 11/32 in |
Details
Description
Adjustable Blade Hand Reamer, Fractional Inch, 1 11/32 in, 1 1/2 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Blade, 27-3/16 in. Lx1/2 in.W, Bimetal, PK3 (ZWEP271216MC)
- KLEIN TOOLS Long Nose Wire Stripper/Crimper/Cutter/Looper, Overall Length 8 1/4 in, Capacity 22 to 10 AWG, Blue (1010)
- CRESCENT NICHOLSON 8" Rectangular Double/Single Cut Axe File - Boxed (06704NN)
- DRILL AMERICA 3/8"-80x1" OD HSS Round Adjustable Die Special (DWTSR1-3880)
- WESTWARD Adj Hand Reamer, 1 1/2-1 13/16, 14, HSS (4LGT9)
- WESTWARD Adj Hand Reamer, 1 1/16-1 3/16, 10, HSS (4LGT6)
- WESTWARD Adjustable Hand Reamer Set, HSS, 16 Pcs (4LGU5)
- WESTWARD Adj Hand Reamer, 27/32-15/16, 8, HSS (4LGT4)
- WESTWARD Adj Hand Reamer, 1 3/16 -1 11/32, 11, HSS (4LGT7)
- WESTWARD Adj Hand Reamer, 25/32-27/32, 7 3/8, HSS (4LGT3)
- MILWAUKEE TOOL 7in1 Conduit Reamer with ECX Bit (48-22-2870)
- Westward Hand Reamers