DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Adj Hand Reamer, 3/8-13/32, 4 3/4, HSS

WESTWARD| Zoro #: G2103351| Mfr #: 4LGR4

$21.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Type: Straight
Overall Length: 4-3/4"
Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103351 Mfr #: 4LGR4
Blade Type: StraightOverall Length: 4-3/4"
Material: High Speed SteelFinish: black oxide
Shank Type: StraightItem: Adjustable Blade Hand Reamer
Country of Origin (subject to change): India

Description

Adjustable Blade Hand Reamer, Blade Type Straight, Size Range 3/8 to 13/32 In., Overall Length 4-3/4 In., High Speed Steel, Black Oxide Finish, Shank Type Straight

Reviews