Shop WESTWARD

3-Piece Black Adjustable Wrench Set (6 in, 8 in, 10 in)

  • Mfr # 1NYB9

  • Zoro # G3206226


product price: 
$
51.69
/ea

Key Features

Overall Length
6 in, 8 in, 10 in
Material
Alloy Steel
Jaw Capacity
3/4 in, 1 in, 1 1/8 in
Standards
ASME
Nonsparking
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1NYB9
Zoro #
G3206226
UPC #
190735756263
Country of Origin
China

Dimensions

Overall Length
6 in, 8 in, 10 in
Range of Lengths
6 in to 10 in
Wire Rope Length
6 in, 8 in, 10 in
Length
6 in, 8 in, 10 in

Details

Item
Adjustable Wrench Set
Material
Alloy Steel
Finish
Black Phosphate
Jaw Capacity
3/4 in, 1 in, 1 1/8 in
Standards
ASME
Nonsparking
No
Number of Pieces
3
Non-Magnetic
No
Measurement Type
Metric, SAE
Lockable
No
Jaw Texture
Smooth
End Style
Hang Hole
Includes
6, 8 and 10 in Adjustable Wrenches
Insulated
No
Corrosion Resistant
Yes
Measuring Scale
Yes
Container Type
Blister
Head Type
Standard
Weight
1.77 lb
Adjustment Type
Groove
Grip Style
Plain
Adjustable Wrench Type
Adjustable Wrench Set
Jaw Material
Alloy Steel
Handle Type
One Piece
Tether Style
Tether Capable
Handle Material
Alloy Steel
Opening Type
Adjustable
Number of Tools
3

Description

If you are looking for an adjustable wrench set that is easy to use and built to last, the Westward 1NYB9 Adj. Wrench Set will be a great choice. It contains three different sized wrenches, each with its own distinctive color to help you easily identify the size you need. This adjustable wrench set has a jaw capacity of 3/4 in., 1 in., and 1 1/8 in. The one piece handle is made of alloy steel and has a black phosphate finish for durability. Each wrench comes with a plain grip style that provides good control and grip during use. The entire kit only consists of 3 tools, making it ideal for storage purposes as well as small spaces where extra equipment would just take up room. This Westward Adjustable Wrench Set will definitely give you what you need when it comes to adjusting your tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.