Shop All Jobber Length Drill Bits
Westward
Aircraft Drill, 3/8x12 In, HSS, Blk Oxide
Mfr # 5TVL3
Zoro # G1534285
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 3/8"
- Decimal Equivalent 0.3750
Product Information
- Brand Westward
- MFR # 5TVL3
- Zoro # G1534285
- UPC # 190735874899
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Size | 3/8" |
Shank Dia. | 3/8 in |
Overall Length | 12 in |
Flute Length | 3 5/8 in |
Maximum Drilling Depth | 3 5/8 in |
Depth:Dia. Ratio | 4xD |
Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Phillips Screwdriver #0 Round (401M43)
- KIPP Adjustable Handle Size: 2, 1/4-20X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21X40)
- GEARWRENCH 1/2" 120XP™ Flex Head Electronic Torque Wrench with Angle (85196)
- UNEEDA Ekasand E-Series 5 Inch Electric Random Orbital Sander Non Vacuum Vinyl Face 3 /16 Orbit (P-104969)
- WESTWARD #1 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL71)
- WESTWARD 23/64" 135 Deg. Jobber Length Drill Bit (401J80)
- WESTWARD 21/64" 135 Deg. Jobber Length Drill Bit (401J78)
- WESTWARD 5-5/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF2)
- WESTWARD #26 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL96)
- WESTWARD C HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLV9)
- CENTURY DRILL & TOOL 3/8" Jobber Length Drill Bit (88224)
- Westward Drill Bits