Ball End Hex Key Set, Pieces 20, S18, M7

WESTWARD| Zoro #: G2075157| Mfr #: 4YR71

$24.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2075157 Mfr #: 4YR71
Tether Capable: Standard Tool (Accessory Needed for Tethering)Sizes Included: 0.050, 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275DSize Code: S18, M7
Item: Ball End Hex Key SetMeasurement Type: SAE/Metric
Arm Type: LongHandle Type: L-Shaped
Number of Pieces: 20Arm Length: 2.80 to 6.80"
Blade Material: Alloy steelFinish: Black Oxide
Handle Material: Alloy SteelCountry of Origin (subject to change): United States

Product Description

Ball End Hex Key Set, Measurement Type SAE/Metric, Handle Type L-Shaped, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 20, Arm Length 2.80 to 6.80 In., Sizes Included 0.050, 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 In., 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm, Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Size Code S18, M7

Product Reviews

Save 15%. Sign up for Z-mail.