KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bent Long Nose Plier, 6-1/2 in., Serrated

WESTWARD| Zoro #: G0448384| Mfr #: 1UKK4

$18.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Gripping Surface: Serrated
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0448384 Mfr #: 1UKK4
Tether Capable: Standard Tool (Accessory Needed for Tethering)Gripping Surface: Serrated
Material: steelStandards: ASME B107.13M
Jaw Length: 2-3/8"Insulated / Uninsulated: Uninsulated
Jaw Bend: 45 DegreesSpring Return: No
Wire Crimper: NoNonsparking: No
Jaw Width: 3/8"Side Cutter: Yes
Max. Jaw Opening: 2-1/4"Wire Stripper: No
Item: Bent Long Nose PlierESD Safe: No
Tip Width: 3/16"Voltage Rating: Not Rated
Joint Type: SolidHandle Type: Dipped
Handle Color: BlueOverall Length: 6-1/2"
Cutting Capacity/Material: 1/16",1241 MPACountry of Origin (subject to change): China

Description

Long Nose Pliers, American Nose Type, Overall Length (In.) 6-1/2, Jaw Bend (Deg.) 45, Jaw Length (In.) 2-3/8, Jaw Width (In.) 3/8, Side Cutter Yes, Handle Type Dipped, Blue, Spring Return No, Harden and Tempered Steel Construction, Drop Forged, Fully Polished Surface, Meets/Exceeds ASME B107.17M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews