KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chipping Hammer, Vertical, 5.6 Oz

WESTWARD| Zoro #: G0697672| Mfr #: 2DBU9

$20.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Vertical
Item: Chipping Hammer
Blade (1) Width: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0697672 Mfr #: 2DBU9
Type: VerticalItem: Chipping Hammer
Blade (1) Width: 7/8"Overall Length: 9-3/4"
Head Material: SteelBlade (1) Length: 3"
Blade (2) Length: 3"Head Weight: 5.6 oz.
Handle: Steel WireHead Length: 6"
Country of Origin (subject to change): India

Description

Chipping Hammer, Vertical, Head Weight 5.6 oz., Head Length 6 In., Blade (1) Length 3 In., Blade (1) Width 7/8 In., Blade (2) Length 3 In., Head Material Steel, Overall Length 9-3/4 In., Steel Wire Handle

Reviews