Compartment Box with 9 compartments, Plastic, 2 7/32 in H x 13-1/2 in W
- Mfr # 2HFR6
- Zoro # G0339622
product price:Â
$
6.79
/ea
Key Features
Overall WxDxH
13 1/2 in x 2 1/4 in
Number of Compartments
9
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2HFR6
- Zoro #
- G0339622
- UPC #
- 190735795644
- Country of Origin
- China
- Item
- Compartment Box
- Number of Compartments
- 9
- Number of Adjustable Dividers
- 0
- Material
- Plastic
- Latch Type
- Double
- Includes
- Translucent Lid and Molded-On Handle
- ESD Conductive
- No
- Bin Color
- Black
- Electrostatic Discharge
- Not Electrostatic Discharge Conductive
- Color
- Black
- Shape
- Rectangular
- Maximum Number of Compartments
- 9
- Includes Handle
- Handle Included
- Closure Type
- Double Latch
- Front Closure
- Double Latch
- Shell Material
- Plastic
- Wire Color
- Black
Dimensions
- Overall WxDxH
- 13 1/2 in x 2 1/4 in
- Outside Length
- 10 11/32 in
- Outside Width
- 13 1/2 in
- Overall Width
- 13-1/2 in
- Overall Length
- 10 3/8 in
- Overall Depth
- 10-11/32"
- Overall Height
- 2 7/32 in
- Wire Rope Length
- 10 3/8 in
- Length
- 10 3/8 in
Description
Compartment Box, Closure Type Double Latch, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 9, Number of Adjustable Dividers 0, Overall Height 2 1/4 in, Overall Length 10 3/8 in, Overall Width 13 1/2 in, Includes Handle Handle Included, Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.