PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

CutOff Wheel, A36T, 4"x.062"x3/8", 19100rpm

WESTWARD| Zoro #: G2060012| Mfr #: 5XLC3

$1.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A36TAbrasive Grit: 36Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2060012 Mfr #: 5XLC3
Series: A36TAbrasive Grit: 36
Abrasive Material: Aluminum OxideDiameter: 4"
Abrasive Wheel Type: Type 1Max. RPM: 19,100
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Ferrous MetalArbor Hole Size: 3/8"
Thickness: 1/16"Abrasive Wheel Diameter: 4"
Country of Origin (subject to change): China

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 In., Thickness 1/16 In., Arbor Hole Size 3/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 19,100, Series A36T, Diamond Knockout No, Application Ferrous Metal

Reviews