This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10T888
- Zoro #
- G3928951
- UPC #
- 190735730843
- Country of Origin
- China
- Item
- Round Threading Die
- Die Shape
- Round
- Thread Type
- Metric
- Die Material
- High Speed Steel
- Thread Direction
- Right Hand
- Material
- High Speed Steel
- Pitch
- 1.75mm
- Application
- Cutting External Threads in Die Stocks and Adjustable Wrenches
- Thread Pitch
- 1.75mm
- Die Type
- Adjustable
- Thread Standard
- Metric
- Finish - Machining
- Bright (Uncoated)
- Material - Machining
- High Speed Steel
- Finish
- Bright (Uncoated)
Description
Round Threading Die, Round, Thread Size M12x1.75, Metric, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Thread Pitch 1.75mm, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.