This item is Discontinued.

Westward HSS Rd Adj Thread Die, 13/16In, 2, 56 Pitch 10T710

This item is Discontinued.

Westward

HSS Rd Adj Thread Die, 13/16In, 2, 56 Pitch (Discontinued)

Mfr # 10T710
Zoro # G4191406
UPC # 190735729076
Country of Origin China
Category Round Dies
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10T710
Zoro #
G4191406
UPC #
190735729076
Country of Origin
China

Dimensions

Die Thread Size
#2-56
Die Thickness
1/4 in
Overall Width
13/16"
Size
#2
Thickness (In.)
1/4"
Outside Dia. (In.)
13/16"
Thread Size
#2-56
Outside Dia.
13/16 in
Outside Diameter
13/16 in

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Right Hand
Pitch
56
Application
Machine Threading or Die Stock Hand Threading
Material
High Speed Steel
Thread Standard
UNC
Die Type
Adjustable
Threads per Inch
56
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)

Description

Round Threading Die, Round, Thread Size #2-56, UNC, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)

Ratings & reviews