Westward

3/4 in Drive Impact Socket Hex 38 mm x Square 20 mm Size, Standard Socket, Black Oxide


product price: $15.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/4 in
  • SAE or Metric Metric
  • Number of Points 6
  • Overall Length 100 mm
  • Material Alloy Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Westward
  • MFR # 20HX07
  • Zoro # G9077975
  • UPC #
    190735761984
  • Country of Origin Taiwan, Province of China
  • Category Impact Sockets

Dimensions

Drive Size 3/4 in
Socket Size Hex 38 mm x Square 20 mm
Overall Length 100 mm
Size 38mm
Socket Depth Standard
Socket Length 100 mm

Description

Impact Socket, Socket Size Hex 38 mm x Square 20 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.