BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Drill Bit, HSS, Black Oxide, 1/32 In, Min. Qty 11

WESTWARD| Zoro #: G3772842| Mfr #: 2UFD9

$0.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1/2"Drill Bit Material: High Speed SteelItem: Jobber Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3772842 Mfr #: 2UFD9
Flute Length: 1/2"Drill Bit Material: High Speed Steel
Item: Jobber Drill BitDrill Bit Size: 1/32"
Point Type: Conventional PointDecimal Equivalent: 0.0312
Cutting Direction: Right HandDrill Bit Point Angle: 118 Degrees
Drill Bit Finish: Black OxideOverall Length: 1-7/8"
Drill Bit Grouping: Drill BitGrade: General Purpose
Coolant Through: NoShank Dia.: 0.031"
Flute Type: SpiralApplication: For Carbon Steel And Cast Iron
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/32 In., Decimal Equivalent 0.0312, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 1-7/8 In., Grade General Purpose, Shank Dia. 0.031 In., Flute Length 1/2 In., Point Type Conventional Point, For Carbon Steel And Cast Iron, 1

Reviews