Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Knee Pads, Swivel, Gel, EVA Foam, Univ, PR

WESTWARD| Zoro #: G2214703| Mfr #: 5MZN1

$13.40 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cap Material: Poly ProNumber of Straps: 2Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2214703 Mfr #: 5MZN1
Cap Material: Poly ProNumber of Straps: 2
Color: BlackStrap Material: Elastic
Style: SwivelElbow and Knee Pad Size: Universal
Closure Type: Quick ReleasePad Material: EVA Gel Foam
Item: Knee PadsCountry of Origin (subject to change): China

Description

Knee Pads, Swivel, Cap Material Poly Pro, Pad Material EVA Gel Foam, Universal, Closure Type Quick Release, Black, Number of Straps 2, Strap Material Elastic, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews