KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nut Driver Set, 7 Pieces, SAE, Hollow

WESTWARD| Zoro #: G1807976| Mfr #: 1CLN5

$50.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 7
SAE or Metric: SAE
Includes: Plastic Carrying Caddy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1807976 Mfr #: 1CLN5
Number of Pieces: 7SAE or Metric: SAE
Includes: Plastic Carrying CaddyNut Driver Shank Material: Steel
Nut Driver Overall Length: 7-1/2"Nut Driver Handle Material: Plastic
Nut Driver Shank Length: 3"Nut Driver Handle Design: Ergonomic
Nut Driver Shank Style: Hollow RoundInsulated / Uninsulated: Uninsulated
Item: Nut Driver SetMagnetic/Nonmagnetic: Nonmagnetic
Nut Driver Hex Size: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"Nut Holding: No
Nut Driver Handle Color: BlueStandards: ANSI
Tether Capable: Tether ReadyCountry of Origin (subject to change): Taiwan, Province of China

Description

Nut Driver Set, Number of Pieces 7, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 3/16 In., 1/4 In., 5/16 In., 11/32 In., 3/8 In., 7/16 In., 1/2 In., Nut Holding No, Nut Driver Shank Length 3 In., Tether Ready, Nut Driver Overall Length 7-1/2 In., Nut Driver Shank Material Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Material Plastic, Nut Driver Handle Color Blue, Includes Plastic Carrying Caddy, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews