THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Ratcheting Box Wrench, Head Size 17x19mm

WESTWARD| Zoro #: G1206195| Mfr #: 1LCW9

$18.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Full Polish
SAE or Metric: Metric
Standards: DIN and ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206195 Mfr #: 1LCW9
Finish: Full PolishSAE or Metric: Metric
Standards: DIN and ANSIHead Size: 17 x 19mm
Item: Box End WrenchNumber of Geared Teeth: 72
Wrench Material: Chrome Vanadium SteelWrench Style: Double Box End
Offset: 0 DegreesNumber of Points: 12
Overall Length: 9"Reversing: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)Flexible Head: No
Min. Arc Swing: 5 DegreesCountry of Origin (subject to change): Taiwan

Description

Wrenches, Ratcheting Box End Wrench, Ratcheting Configuration Box End, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 17mm, 19mm, Number of Points 12, Overall Length 9 In., Full Polish Finish, Wrench Material Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Head Movement Fixed, Wrench Shape Straight, Standards DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews