Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ratcheting Wrench Set, Metric, 15 pcs.

  • Zoro #: G2042947
  • Mfr #: 54DG24

$144.19

  • Item: Combination Wrench Set
  • Reversing: No
  • SAE or Metric: Metric
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Westward #54DG24 Specifications

  • Zoro #: G2042947
  • Mfr #: 54DG24
Item: Combination Wrench Set Reversing: No
SAE or Metric: Metric Insulated: No
Offset: 0 Degrees Wrench Product Grouping: Wrench Sets
Wrench Style: Combination Finish: Full Polish
Number of Pieces: 15 Standards: ASME B 107.100
Wrench Shape: Straight Head Movement: Fixed
Wrench Head Sizes: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm Wrench Item: Ratcheting Combination Wrench
Measurement Type: Metric Number of Points: 12
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wrench Sets, Ratcheting Combination Wrench, Reversing No, Metric, Number of Points 12, Insulated No, Number of Pieces 15, Offset 0 Degrees , Head Movement Fixed, Wrench Shape Straight, Wrench Head Sizes 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, Finish Full Polish, Standards ASME B 107.100

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Westward #54DG24