KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rd Adjustable Die, CS, 9/16-18, 1-1/2 In OD

WESTWARD| Zoro #: G0377063| Mfr #: 2LWA7

$28.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 18
Thickness (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0377063 Mfr #: 2LWA7
Number of Pieces: 1Pitch: 18
Thickness (In.): 1/2Outside Dia. (In.): 1-1/2
Thread Type: UNFItem: Die
Size: 9/16"Application:
Material: Carbon SteelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Round Adjustable Die, Carbon Steel, Right, Size 9/16, Pitch 18, NF, Outside Dia 1-1/2 In, Thickness 1/2 In, For Machine Threading or For Use In a Die Stock For Hand Threading, Number of Pieces 1

Reviews