This item is Discontinued.
This item is Discontinued.
Light Duty Rolling Cabinet, 5 Drawer, Red, Steel, 26 11/16 in W x 18 1/16 in D x 27 5/8 in H (Discontinued)
Mfr #
32H883
Zoro #
G6218283
UPC # 190735811689
Country of Origin China
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32H883
- Zoro #
- G6218283
- UPC #
- 190735811689
- Country of Origin
- China
Dimensions
- Width
- 26 11/16 in
- Depth
- 18 1/16 in
- Height
- 27 5/8 in
- Caster Size
- 4 in x 2 in
Description
Rolling Cabinet, Light Duty Series, Standard Duty, Width 26 11/16 in, Depth 18 1/16 in, Height 27 5/8 in, Number of Drawers 5, Red, Drawer Color Red, Drawer Capacity 66 lb., Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 6315 cu. in., Load Rating 660 lb., Caster Size 4 in x 2 in, Number of Shelves 0, Steel, Body: 20, Drawers: 22 Gauge, Work Surface Material EVA, Caster Wheel Material Polypropylene, Caster Type Ball Bearing, (2) Fixed, (2) Swivel with Brake
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.