DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Socket, 1/2 in. Dr, 1-1/8 in. Hex

WESTWARD| Zoro #: G2210126| Mfr #: 1FAF4

$10.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Output Type: 6 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Material: Chrome Vanadium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2210126 Mfr #: 1FAF4
Output Type: 6 pt.Tether Capable: Standard Tool (Accessory Needed for Tethering)
Material: Chrome VanadiumDrive Size: 1/2"
Socket Sizes: 1-1/8"Overall Length: 1-3/4"
Standards: ANSI B107.1Number of Points: 6
Drive Type: squareFinish: Chrome
Item: SocketSocket Depth: Standard
SAE or Metric: SAECountry of Origin (subject to change): Taiwan, Province of China

Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 1-1/8 In., Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-3/4 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews