Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5MV32
- Zoro #
- G2080416
- UPC #
- 190735863602
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Size
- 7/8"
- Overall Length
- 1 39/64 in
- Socket Sizes
- 7/8"
- Socket Depth
- Standard
- Wire Rope Length
- 1 39/64 in
- Length
- 1 39/64 in
Details
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Output Type
- 12 pt.
- Socket Type
- Standard
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Material
- Chrome Vanadium
- Drive Type
- Square
- Tether Style
- Tether Capable
- Shell Material
- Chrome Vanadium
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.