Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1NUA2
- Zoro #
- G1319482
- UPC #
- 190735755624
- Country of Origin
- Taiwan, Province of China
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- SAE
- Number of Points
- 6
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Category Type
- Hex Socket
- Material
- Chrome Vanadium
- Output Type
- 6 pt.
- Drive Type
- Square
- Standards
- ANSI B107.1
- Socket Type
- Deep
- Tether Style
- Tether Capable
Description
Socket, Chrome Vanadium, Chrome, Deep, Square, Drive Size 1/2 in, Standards ANSI B107.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.