Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5MT66
- Zoro #
- G3186985
- UPC #
- 190735862957
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4 in
- Size
- 8mm
- Overall Length
- 31/32 in
- Socket Sizes
- 8mm
- Socket Depth
- Standard
- Wire Rope Length
- 31/32 in
Details
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- Chrome Vanadium
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Output Type
- 6 pt.
- Drive Type
- Square
- Category Type
- Hex Socket
- Socket Type
- Standard
- Tether Style
- Tether Capable
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.