Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5MT54
- Zoro #
- G3035593
- UPC #
- 190735862834
- Country of Origin
- Taiwan, Province of China
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 6
- Drive Type
- Square
- Socket Type
- Deep
- Material
- Chrome Vanadium
- Output Type
- 6 pt.
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Tether Style
- Tether Capable
Description
Socket, Chrome Vanadium, Chrome, Deep, Square, Drive Size 1/4 in