Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1EZZ7
- Zoro #
- G2101714
- UPC #
- 190735750971
- Country of Origin
- Taiwan, Province of China
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 6
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Standards
- ANSI B107.5M
- Category Type
- Hex Socket
- Output Type
- 6 pt.
- Socket Type
- Standard
- Material
- Chrome Vanadium
- Drive Type
- Square
- Tether Style
- Tether Capable
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 3/8 in, Standards ANSI B107.5M