Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5MV06
- Zoro #
- G1319927
- UPC #
- 190735863343
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 1 1/16 in
- Socket Sizes
- 14mm
- Socket Depth
- Standard
- Wire Rope Length
- 1 1/16 in
- Length
- 1 1/16 in
Details
- Item
- Socket
- Finish
- Chrome
- SAE or Metric
- Metric
- Number of Points
- 6
- Material
- Chrome Vanadium
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Output Type
- 6 pt.
- Drive Type
- Square
- Tether Style
- Tether Capable
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov